Shop All Electromagnetic Lock Activation Devices
Marks Usa
Access Control Keypad w/ Rim Panic, Black
Mfr # M9900LITE/32D
Zoro # G5231423
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Push Button
- Electrical/Mechanical Electrical
- Standards ADA, cUL, UL
- Finish Black Metallic
- Power Source (4) AA batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # M9900LITE/32D
- Zoro # G5231423
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Outside Width | 3 1/2 in |
Outside Depth | 2 3/4 in |
Outside Height | 10 3/4 in |
Depth | 2-3/4" |
Button Dia. | 1" |
Details
Item | Access Control Keypad |
Switch Action | Push Button |
Electrical/Mechanical | Electrical |
Standards | ADA, cUL, UL |
Finish | Black Metallic |
Power Source | (4) AA batteries |
Event Audit Trail | No |
Includes | Battery, Mounting Hardware, Rim Panic |
For Use With | Emergency Systems |
Max. User Codes | 160 |
Ligature Resistant | No |
Series | M99 |
Number of Keys | 0 |
Keypad | 16 Button |
Button Color | Black |
Operating Temp. | 15 to 120 Degrees F |
Color | Metallic |
Cylinder | 1-1/8" Mortise |
Rating | 1.5A |
Description
Access Control Keypad, Finish Black Metallic, Series M99, Outside Height 10 3/4 in, Outside Width 3 1/2 in, Outside Depth 2 3/4 in, Power Source (4) AA Batteries, Max. User Codes 160, Standards ADA, cUL, UL, Electrical, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- THERMWELL PRODUCTS 8' Downspout Extender (DE200)
- SURE-LOC HARDWARE Sure-Loc Hardware Cylindrical Floor Stop, Flat Black (DS-FL2 FBL)
- MARKS USA Access Control Keypad, Black (IQ1LITE/19)
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX W/59-HSS)
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (623RD)
- ALTRONIX Double Stick Tape Pads, PK25 (TAPE1)
- ROSSLARE AC-425-DIN-PCBA 4 DOOR CONTROL PCBA (ROS-AC-425-DIN-PCBA)
- ADAMS RITE Mortise Exit Device Narrow Glass (8420-37236)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- Marks Usa Electromagnetic Lock Activation Devices