Shop All Dry Erase Markers
Marks-A-Lot
Pen Dry Erase Markers, Assorted, PK24
Mfr # 29860
Zoro # G6624226
product price: $20.49
/pk 24, $0.85/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Red
- Tip Size Medium
- Features Value Pack—24 for the price of 20!
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks-A-Lot
- MFR # 29860
- Zoro # G6624226
- UPC # 071709298609
- Country of Origin Mexico
- Category Dry Erase Markers
Dimensions
Tip Size | Medium |
Details
Item | Pen Dry Erase Markers,Assorted,PK24 |
Ink Color | Black, Blue, Green, Red |
Features | Value Pack—24 for the price of 20! |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Color | Assorted |
Weight | 0.644 lbs |
Marker Tip | Chisel |
Series | MARKS A LOT® |
Marker Grade | General Use |
Marker Series | MARKS A LOT® |
Marker Color Assortment | (12) Black; (4) Blue; (4) Green; (4) Red |
Marker Ink Type | Dry Erase |
Description
Pen Dry Erase Markers,Assorted,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKR8)
- ZORO SELECT Heat Sealer, Hand Operated, 6 In (13F532)
- DYMO Label, Shpg, Hicap, We, 300L/Rl (DYM30256)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (MD864)
- MARKS-A-LOT Dry Erase Markers, Assorted, PK24 (29870)
- QUARTET Dry Erase Marker, Assorted Colors, PK12 (5001-18M)
- QUARTET Dry Erase Marker, Chisel Tip, Assorted Colors, PK12 Low Odor (5001-18MA)
- AVERY Large Permanent Ink Markers, Chisel Point, Green Ink PK (AVE08885)
- SHARPIE Permanent Markers, , Fine Point, Blue PK (SAN30003)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 (27026)
- EXPO Marker, Wet-Erase, , Fine Point, 4/PK, Black PK (SAN2134050)
- Marks-A-Lot Dry Erase Markers