Shop All Dry Erase Markers
Marks-A-Lot
Dry Erase Markers, Assorted, PK24
Mfr # 29870
Zoro # G6624217
product price: $21.49
/pk 24, $0.90/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Red
- Tip Size 4.8 mm
- Features Desk/Pen-Style Combo Value Pack—24 for the price of 20!
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks-A-Lot
- MFR # 29870
- Zoro # G6624217
- UPC # 071709298708
- Country of Origin Mexico
- Category Dry Erase Markers
Dimensions
Tip Size | 4.8 mm |
Marker Tip Size (text) | Broad |
Details
Item | Dry Erase Markers,Assorted,PK24 |
Ink Color | Black, Blue, Green, Red |
Features | Desk/Pen-Style Combo Value Pack—24 for the price of 20! |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Color | Assorted |
Weight | 0.85 lbs |
Series | MARKS A LOT® |
Marker Series | MARKS A LOT® |
Marker Style Assortment | (12) Tank; (12) Pen |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Marker Color Assortment | (12) Black; (4) Blue; (4) Green; (4) Red |
Description
Dry Erase Markers,Assorted,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Board, 36" H, Glass Surface (GI4836)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 10", Kraft, 15/Bundle (55VJ14)
- POST-IT Sticky Notes, 4x6 In., Marseille, PK5 (660-5PK-AST)
- MALIN CO Wire, Spool, 0.0319 Dia, 1076 ft. (01-0319-001S)
- EXPO Low Odor Dry Erase Vibrant Color Markers, Fine Bullet Tip, Assorted Colors, PK36, 36PK (2138424)
- SHARPIE Marker, Metallic, Chisel Point, 6/PK, AST PK (SAN2089634)
- EXPO Dry Erase Marker Set, Chisel, Capped, PK36 (2135174)
- SHARPIE Permanent Markers, , Fine Point, Green PK (SAN30004)
- UNIVERSAL Dry Erase Marker, Chisel Tip Green PK12 (UNV43654)
- EXPO Dry-Erase Markers, Low Odor, Ultra Fine, Black (SAN1871131)
- SHARPIE Fine Bullet Tip Permanent Marker, Green, PK12 (30004)
- Marks-A-Lot Dry Erase Markers