Shop All Pendants
Marketplace
Twickenham 4'' Wide 1Light Mini Pendant, Clear
Mfr # 1122-054
Zoro # G208432655
Free Shipping & Returns
$110.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 10 in
- Length 3.94 in
- Width 4 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marketplace
- MFR # 1122-054
- Zoro # G208432655
- UPC # 818008047169
- Country of Origin China
- Category Pendants
Dimensions
Height | 10 in |
Length | 3.94 in |
Width | 4 in |
Details
Color | Clear |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Item | Mini Pendant |
Finish | Clear |
Material | Glass |
Dimmable | Yes |
Series | Twickenham |
Watts | 60 |
Description
Twickenham 4'' Wide 1Light Mini Pendant Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON E989R Molded Junction Box, Noryl, Recessed, Surface Mounting (E989R-UPC)
- SATCO 25 W A19 Incandescent - Transparent Green - 2000 Hours - Medium Base - 130V (S6081)
- ILC Replacement for Socket 26.620.2012 (26.620.2012 SOCKET)
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- MARKETPLACE Grange 66'' Wide 1Light Mini Pendant, Oil Rubbed Bronze (1217-1011)
- LIVING DISTRICT Baxter 1 Light Black Plug-In Pendant With Clear Glass (LDPG2212BK)
- BESA LIGHTING Trilo 15 Cord Pendant, Red Matte, Satin Nickel Finish, 1x9W LED (1JT-451331-LED-SN)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- ILC Replacement For BULBRITE, PENDHWNATWHTSILV (PEND/HW/NAT/WHT-SILV)
- QUOIZEL Rylan 4-Light Matte Black Pendant (RYN2817MBK)
- BESA LIGHTING Stilo 18 Cord Pendant, Opal Matte, Satin Nickel Finish, 1x11W LED (1KX-412807-LED-SN)
- Marketplace Pendants