Shop All Candleholders
Marketplace
Tree Pillar Holder Set of 2
Mfr # 393501/S2
Zoro # G108209807
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 5 in
- Length 4.5 in
- Width 4.5 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marketplace
- MFR # 393501/S2
- Zoro # G108209807
- UPC # 769072393501
- Country of Origin China
- Category Candleholders
Dimensions
Height | 5 in |
Length | 4.5 in |
Width | 4.5 in |
Details
Item | Holiday - Seasonal |
Color | Silver |
Material | Glass |
Description
Tree Pillar Holder Set of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- SECO Poster Snap Frame, 8.5" x 11", Silver (SN8511-SV)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- DIAMOND STAR Diamond Star 62046 24 x 5 in. Glass Candle Holder with Stem; Clear (62046)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- ELEGANT GARDEN DESIGN Elegant Designs HG1008-CHR 6.75 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1008-CHR)
- Marketplace Candleholders