Marketplace

Roxie Bar Stool


product price: $798.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Fabric
  • Overall Length 20 in
  • Color White
  • Overall Height 43 in
  • Finish Linen
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 20 in
Overall Height 43 in
Overall Width 21 in

Details

Material Fabric
Color White
Finish Linen

Description

Have a seat At Elk Home, our selection of chairs includes a variety of materials and finishes, including upholstery, wood, metal, stone and more With silhouettes ranging from traditional to modern, classic to innovative, our chairs combine function and form to elevate every room in the house and provide the perfect finishing touch


  • •21in W x 20in D x 43in H
  • •Item available in linen
  • •Item made from fabric
  • •1 year limited warranty
  • •Seating options are designed to complete a design scheme and bring function to any room with style to spare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.