Shop All Pendants
Marketplace
Luminary 8'' Wide 1Light Mini Pendant, Clear
Mfr # 1122-061
Zoro # G308432548
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 9 in
- Length 7.8 in
- Width 8 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marketplace
- MFR # 1122-061
- Zoro # G308432548
- UPC # 818008047183
- Country of Origin China
- Category Pendants
Dimensions
Height | 9 in |
Length | 7.8 in |
Width | 8 in |
Details
Color | Clear |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Item | Mini Pendant |
Finish | Clear |
Series | Luminary |
Watts | 40 |
Dimmable | Yes |
Material | Plastic |
Description
Luminary 8'' Wide 1Light Mini Pendant Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 26" LED Linear Cloud (P7278-3030K9)
- SATCO 8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V (S4333)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- MARKETPLACE Grange 66'' Wide 1Light Mini Pendant, Oil Rubbed Bronze (1217-1011)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- NUVO Doral Small LED Pendant Dark Bronze Copper Accent Finish Dar (62-856)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light. Pendant (P500149-015)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- STARLINKS Starlinks CK07 Poesy Pendant - Optmism & Happiness (CK07)
- Marketplace Pendants