Shop All Pendants
Marketplace
Grange 66'' Wide 1Light Mini Pendant, Oil Rubbed Bronze
Mfr # 1217-1011
Zoro # G908432665
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 8 in
- Length 4.2 in
- Width 6.6 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marketplace
- MFR # 1217-1011
- Zoro # G908432665
- UPC # 843558159734
- Country of Origin China
- Category Pendants
Dimensions
Height | 8 in |
Length | 4.2 in |
Width | 6.6 in |
Details
Color | Black |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Item | Mini Pendant |
Finish | Oil Rubbed Bronze |
Dimmable | No |
Material | Metal |
Watts | 60 |
Series | Grange |
Description
The Elk Home pendant collection includes a range of task and decorative ceilingmounted single and multibulb pendant lights Hung alone over a work space or dining area, or in multiples across a kitchen island or long table, pendants make a modern statement in a variety of materials including glass, metal, rattan and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PolySteel 700 LED Flashlight (3000684)
- KEYSTONE HID LED Lamp, KT-LED54HID-EX39-850-D (KT-LED54HID-EX39-850-D)
- SIGNIFY Hue 16 ft. L 1 Ga. Cable Extension (1742430VN)
- MILWAUKEE TOOL M12 PACKOUT Flood Light with USB Charger (Tool Only) (2356-20)
- WESTGATE LLHB4-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL. (LLHB4-100W-50K-D)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- SERENELIFE Pendant Lamp, SLLMP37 (SLLMP37)
- PERFORMANCE TOOL LED PEN LIGHT (PTW2356)
- HOLLAND BAR STOOL CO Xavier Pendant Light, Black Fixture (BL1BKXavier)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- Marketplace Pendants