No Product Image Available
Marketplace

Coffee Table, 47 in W, 24 in L, 16 in H


product price: $789.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 47 in
  • Length 24 in
  • Height 16 in
  • Frame Color Black
  • Frame Material Metal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 47 in
Length 24 in
Height 16 in

Details

Item Coffee Table
Frame Color Black
Frame Material Metal
Finish Black

Description

Zeppelin Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.