Shop All Candleholders
Marketplace
Boseman Candleholder, Set of 3
Mfr # 518676
Zoro # G408206995
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Height 20 in
- Length 6.25 in
- Width 6.25 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marketplace
- MFR # 518676
- Zoro # G408206995
- UPC # 769072518676
- Country of Origin India
- Category Candleholders
Dimensions
Height | 20 in |
Length | 6.25 in |
Width | 6.25 in |
Details
Item | Candle - Candleholder |
Color | Blue |
Material | Glass |
Description
Presenting the Boseman Pillar Holders, sold as a set of three At Elk Home, explore a range of stylish and versatile decorative accessories that add the perfect finishing touch to any space
- •6.25in W x 6.25in D x 20in H
- •Item available in aged blue
- •Item made from glass
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Black, Grey, Contemporary (I 7407)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- BUNN Sprayhead, Terracotta 0.221, 7 Hole Wide (40670.0009)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- FABULAXE Antique 12 Distressed 3 Arm Metal Candelabra for Dining Room, Entryway, Kitchen and Vanity (QI004339.TE)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- PRIVILEGE Privilege 96044 5.75 x 5.75 x 23 in. Aluminum Sconce with Glass Candle Ecasing; Small - Raw Nickel (96044)
- ELEGANT GARDEN DESIGN Elegant Designs HG1008-CHR 6.75 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1008-CHR)
- Marketplace Candleholders