Shop All Accent Furniture and Storage
Marketplace
Basket Shelf Unit
Mfr # 623003
Zoro # G608209772
product price: $1,322.99
/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Traditional
- Series Basket
- Frame Material Wood
- Finish Black
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marketplace
- MFR # 623003
- Zoro # G608209772
- UPC # 804323230034
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Length | 15 in |
Width | 48 in |
Height | 48 in |
Details
Arm Style | Traditional |
Series | Basket |
Frame Material | Wood |
Finish | Black |
Item | Bookcase - Shelf |
Color | Black |
Description
Basket Shelves includes an etagere style open bookcase in grey stained mahogany On the shelves sit rows of wire baskets in a rustic metal finish, each basket numbered on a small handpainted reclaimed tin sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor (FR1215030019ER)
- TRADEMARK FINE ART Bill Bell 'Blue Room' Canvas Art, 18x18 (ALI25615-C1818GG)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table (AMBA0220)
- BASICWISE Stackable Toy Storage Box with Wheels large Orange (QI003221)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003016)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Antique Green (QI003691.AG)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC12PKWH)
- PROMAN PRODUCTS Proman Products ST17049 Horizon Entryway Bench - White (ST17049)
- WINSOME TRADING Winsome Trading 92701 Addison 4pc Storage Bench with 3 Foldable Fabric baskets in Beige - Espresso - Chocolate (92701)
- Marketplace Accent Furniture and Storage