Shop All Electric Ceiling Heater Accessories
Markel Products
Thermostat, 38 ft., 4"D x 5"W, DPST, 38 ft.
Mfr # T5122
Zoro # G5414565
product price: $197.76
/ea
Free Shipping & Returns
$197.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 25
- Temp. Range 45 Degrees to 90 Degrees F
- Mounting Type Unit Mounted
- Hz 50/60
- Fits KW 25 to 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # T5122
- Zoro # G5414565
- UPC # 686334692793
- Country of Origin United States
- Category Electric Ceiling Heater Accessories
Dimensions
Floor Coverage Dia. | 38 ft. |
Width | 5" |
Depth | 4" |
Height | 8" |
Overall Dimensions - H x W x D | 4-1/2 in x 3/4 in x 2-1/4 in |
Overall Width | 3/4 in |
Overall Depth | 2 1/4 in |
Overall Height | 4 1/2 in |
Description
Electric Wall & Ceiling Heater Thermostat, 125V AC, 2 1/4 in Overall Depth, 4 1/2 in Overall Height, 3/4 in Overall Width, Compatible Manufacturer Model Number All CA1 Models, Number of Poles 3, 24V AC Thermostat Control Voltage, 25 A, Contact Rating 24V AC, Housing Color Black, Remote Capillary Temperature Sensor, Wire Leads, Mounting Type Unit Mount, Programming Capability Not Programmable, DPST, Mechanical Selector Dial, Maximum Operating Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Thermostatic Disc (C5940)
- AAF FLANDERS Flanders 10055.012424 24 x 24 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (584235)
- ZORO SELECT Refrig Evacuation Pump, 3.0 cfm, 6 ft. (15300)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC04T-1)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 3"W, DPST (DCS1003/5100)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 3"D x 2"W (DCS202/5100)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 10"W (A5120)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 11" W (A5150)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 12" x 10" W (V5105)
- MARKEL PRODUCTS Thermostat, 38 ft., 3"D x 4"W, SPST (T5100)
- QMARK Mounting Frame, Surface, 48 In.L, 24 In.W (QSF2448)
- Markel Products Heaters & Furnaces