Shop All Electric Wall Heaters
Markel Products
Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W
Mfr # G3327TD-RP
Zoro # G7840524
original price:
$990.99
28% off
Free Shipping & Returns
$706.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Architectural
- Watts 4800
- BtuH 16,560
- Heater Voltage 277 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markel Products
- MFR # G3327TD-RP
- Zoro # G7840524
- UPC # 686334381048
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-3/16" |
Wall Opening Depth | 4" |
Manufacturers Warranty Length | 1 yr |
Grille Depth | 1 in |
Grille Width | 15 7/8 in |
Wall Opening Height | 19-7/16" |
Housing Width | 13 7/8 in |
Housing Height | 19 5/16 in |
Grille Height | 20 13/16 in |
Housing Depth | 3 3/4 in |
Rough-In Width | 14 1/8 in |
Minimum Mounting Height from Floor | 10 in |
Rough-In Depth | 4 in |
Rough-In Height | 19 1/2 in |
Rough-In Dimensions - H x W x D | 19-1/2 in x 14-1/8 in x 4 in |
Description
Recessed Electric Wall-Mount Heater, Architectural, 4800 Watts, 16,560 BtuH, Heater Voltage 277 V AC, Electric Heater Phase 1, Wall Opening Width 14-3/16 In., Color Brown/Aluminum, 17.3 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 19-7/16 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 86 Degrees F, Grille Material 18 ga Steel, Grille Width 15 7/8 in, Grille Depth 1 in, Grille Height 20 13/16 in, Housing Width 13 7/8 in, Housing Depth 3 3/4 in, Housing Height 19 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Flame Sensor (LH680013)
- DAYTON Motor with Bracket, 480V (PSC127-425F)
- DURAVENT 7" BVENT High Wind Cap (7BVVTH)
- PRO-SET Hose Core Depressor (HXD)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W (F30522T2DWB)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/4000 W (HF3326TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (G3326TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (3215E-TRPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (P3325T-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (3313E-T2RPW)
- KING ELECTRIC King Pic-A-Watt® Unit Heater KBP1230, 2850W Max, 120V, 1 Phase, Almond (KBP1230)
- Markel Products Heaters & Furnaces