Shop All Electric Wall Heaters
Markel Products
Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W
Mfr # G3326TD-RP
Zoro # G8299776
original price:
$918.99
15% off
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Architectural
- Watts 4000
- BtuH 13,658
- Heater Voltage 277 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markel Products
- MFR # G3326TD-RP
- Zoro # G8299776
- UPC # 686334381017
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-3/16" |
Wall Opening Depth | 4" |
Housing Width | 13 7/8 in |
Grille Depth | 1 in |
Housing Depth | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Housing Height | 19 5/16 in |
Wall Opening Height | 19-7/16" |
Grille Width | 15 7/8 in |
Grille Height | 20 13/16 in |
Minimum Mounting Height from Floor | 10 in |
Rough-In Height | 19 1/2 in |
Rough-In Depth | 4 in |
Rough-In Width | 14 1/8 in |
Rough-In Dimensions - H x W x D | 19-1/2 in x 14-1/8 in x 4 in |
Description
Recessed Electric Wall-Mount Heater, Architectural, 4000 Watts, 13,658 BtuH, Heater Voltage 277 V AC, Electric Heater Phase 1, Wall Opening Width 14-3/16 In., Color Brown/Aluminum, 14.4 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 19-7/16 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 72 Degrees F, Grille Material 18 ga Steel, Grille Width 15 7/8 in, Grille Depth 1 in, Grille Height 20 13/16 in, Housing Width 13 7/8 in, Housing Depth 3 3/4 in, Housing Height 19 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- ALTRONIX Relay Module 120Vac 12Ma DPDT w/ Base, Relay, - (RAC120)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 50 ft. L, Rubber (2101-0200-1550)
- CONBRACO INDUSTRIES Valve 3/4" 75 972,000Btu Relief Vlv (10-418-15)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W (HF3323TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W (H30522T2DWB)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/4000 W (HF3316T2RPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W (E3055T2DWB)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (3313E-T2RPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/4000 W (HF3326TD-RP)
- QMARK 240/277VAC, 3000/1500, 4000/2000W Electric Wall Heater, Bronze (AWH4407F)
- Markel Products Electric Wall Heaters