Shop All Electric Wall Heaters
Markel Products
Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W
Mfr # F30522T2DWB
Zoro # G7866984
product price: $383.36
/ea
Free Shipping & Returns
$383.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Architectural
- Watts 2250/500
- BtuH 7680
- Heater Voltage 208 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # F30522T2DWB
- Zoro # G7866984
- UPC # 686334945691
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 9-1/4" |
Wall Opening Depth | 3-5/8" |
Housing Width | 9 in |
Grille Width | 10 in |
Housing Height | 12 1/8 in |
Grille Depth | 1 in |
Manufacturers Warranty Length | 1 yr |
Grille Height | 13 1/8 in |
Housing Depth | 3 3/8 in |
Wall Opening Height | 12-1/8" |
Rough-In Dimensions - H x W x D | 12-1/8 in x 9-1/4 in x 3-5/8 in |
Rough-In Width | 9 1/4 in |
Rough-In Height | 12 1/8 in |
Minimum Mounting Height from Floor | 6 in |
Rough-In Depth | 3 5/8 in |
Description
Recessed Electric Wall-Mount Heater, Architectural, 2250/500 Watts, 7680 BtuH, Heater Voltage 208 V AC, Electric Heater Phase 1, Wall Opening Width 9-1/4 In., Color Brown/Aluminum, 10.8 Amps AC, Wall Opening Depth 3-5/8 In., Wall Opening Height 12-1/8 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 71 Degrees F, Grille Material 18 ga Steel, Grille Width 10 in, Grille Depth 1 in, Grille Height 13 1/8 in, Housing Width 9 in, Housing Depth 3 3/8 in, Housing Height 12 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT DYES Dye Tracer Liquid, Blue, 1 Gallon (106002-01G)
- IMPERIAL MFG 4 in. D X 4 in. D Adjustable 90 deg Galvanized Steel Elbow Exhaust (GV0285-C)
- TSURUMI Al Washer (501-006N)
- SUPCO Drain Pan, 6.60A, 2.5 qt., 7" W (CP802)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (3316HF-T2RPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W (H30522T2DWB)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W (E3313TRPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W (G3327TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (3313E-T2RPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/4000 W (HF3326TD-RP)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Rock Pebbles Design, 120 V (HS-2448-V2)
- Markel Products Heaters & Furnaces