Shop All Electric Wall Heaters
Markel Products
Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/4000 W
Mfr # HF3316T2RPW
Zoro # G8052764
product price: $510.08
/ea
Free Shipping & Returns
$510.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Commercial/Industrial
- Watts 1500/4000
- BtuH 5118/13,658
- Heater Voltage 208/240 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # HF3316T2RPW
- Zoro # G8052764
- UPC # 00686334326551
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-3/16" |
Wall Opening Depth | 4" |
Housing Height | 19 3/4 in |
Wall Opening Height | 19-15/16" |
Housing Width | 13 7/8 in |
Housing Depth | 3 3/4 in |
Grille Width | 15 3/8 in |
Grille Height | 20 1/8 in |
Manufacturers Warranty Length | 1 yr |
Grille Depth | 1 in |
Rough-In Depth | 4 in |
Rough-In Width | 14 1/8 in |
Minimum Mounting Height from Floor | 10 in |
Rough-In Dimensions - H x W x D | 19-1/2 in x 14-1/8 in x 4 in |
Rough-In Height | 19 1/2 in |
Description
Recessed Electric Wall-Mount Heater, Commercial/Industrial, 1500/4000 Watts, 5118/13,658 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 14-3/16 In., Color White, 7.2/16.8 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 19-15/16 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 72 Degrees F, Grille Material 18 ga Steel, Grille Width 15 3/8 in, Grille Depth 1 in, Grille Height 20 1/8 in, Housing Width 13 7/8 in, Housing Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK METALBESTOS Flashing Bvnt 6"6Rv-Af6 (106825)
- ZORO SELECT Return Air Grille, 7.75 X 13.75, White, Steel (4JRR7)
- PRECISION COILS Heat Coil, 1200cfm, 3.9gpm, 6x12-1/8x24-3/8 (SP1011224N)
- KOCH FILTER 16x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-016)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (P3325T-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W (E3313TRPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (3313E-T2RPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000 W (G3325TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (G3326TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/3000 W (HF3325TD-RP)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Mirror Design , 120 V (HS-2448-V93)
- Markel Products Heaters & Furnaces