Shop All Electric Wall Heaters
This Product is Discontinued
Markel Products
Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (Discontinued)
Mfr # E3215TRPW
Zoro # G8270805
Free Shipping & Returns
This Product is Discontinued
Key Features
- Electric Heater Type Commercial/Industrial
- Watts 1500
- BtuH 5120
- Heater Voltage 120 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # E3215TRPW
- Zoro # G8270805
- UPC # 686334383547
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 9-1/4" |
Wall Opening Depth | 3-5/8" |
Grille Width | 9 3/4 in |
Wall Opening Height | 12-1/8" |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 3 3/8 in |
Housing Width | 9 in |
Grille Depth | 1 in |
Grille Height | 13 in |
Housing Height | 12 in |
Rough-In Depth | 3 5/8 in |
Rough-In Height | 12 1/8 in |
Minimum Mounting Height from Floor | 6 in |
Rough-In Width | 9 1/4 in |
Rough-In Dimensions - H x W x D | 12-1/8 in x 9-1/4 in x 3-5/8 in |
Description
Recessed Electric Wall-Mount Heater, Commercial/Industrial, 1500 Watts, 5120 BtuH, Heater Voltage 120 V AC, Electric Heater Phase 1, Wall Opening Width 9-1/4 In., Color White, 12.5 Amps AC, Wall Opening Depth 3-5/8 In., Wall Opening Height 12-1/8 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 67 Degrees F, Grille Material 18 ga Steel, Grille Width 9 3/4 in, Grille Depth 1 in, Grille Height 13 in, Housing Width 9 in, Housing Depth 3 3/8 in, Housing Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.