Shop All Electric Wall Heaters
Markel Products
Recessed Electric Wall-Mount Heater, Recessed, 4000 W, 208V AC
Mfr # F3454SD-GB
Zoro # G6638147
product price: $2,539.99
/ea
Free Shipping & Returns
$2,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Architectural Tamper Resistant
- Watts 4000
- BtuH 13,652
- Heater Voltage 208 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # F3454SD-GB
- Zoro # G6638147
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-1/4" |
Wall Opening Depth | 4-1/4" |
Housing Height | 25 in |
Housing Width | 17 7/16 in |
Grille Width | 17 7/16 in |
Grille Height | 25 1/16 in |
Manufacturers Warranty Length | 1 yr |
Grille Depth | 7/8 in |
Wall Opening Height | 23-1/16" |
Housing Depth | 4 1/2 in |
Rough-In Width | 14 1/4 in |
Rough-In Depth | 4 1/4 in |
Rough-In Height | 23 1/16 in |
Rough-In Dimensions - H x W x D | 23-1/16 in x 14-1/4 in x 4-1/4 in |
Minimum Mounting Height from Floor | 12 in |
Description
Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 4000 Watts, 13,652 BtuH, Heater Voltage 208 V AC, Electric Heater Phase 1, Wall Opening Width 14-1/4 In., Color Bronze, 19.2 Amps AC, Wall Opening Depth 4-1/4 In., Wall Opening Height 23-1/16 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 51 Degrees F, Grille Material Aluminum, Grille Width 17 7/16 in, Grille Depth 7/8 in, Grille Height 25 1/16 in, Housing Width 17 7/16 in, Housing Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (18242.11 6pk+)
- DURAFLOW FILTRATION Pre/Post Filters for Emerson SST1400, SST14, 14C26S, 14C27S (2-Pack) (A65595-25 2 Pack)
- AIR HANDLER Filter, 14"x16"x1 (10055.011416)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (3316HF-T2RPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W (G3327TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W (E3055T2DWB)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (E3323TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/4000 W (HF3326TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/3000 W (HF3325TD-RP)
- QMARK Recessed Electric Wall-Mount Heater, Recessed, 200 to 1500 W, 120V AC (HT1502SS)
- Markel Products Electric Heaters & Accessories