Shop All Electric Wall Heaters
Markel Products
Recessed Electric Wall-Mount Heater
Mfr # P3327T-RP
Zoro # G310374911
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In Height 19 1/2 in
- Wattage Output 4,800 W
- Standards ETL Listed
- Rough-In Depth 4 in
- Grille Height 20 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markel Products
- MFR # P3327T-RP
- Zoro # G310374911
- UPC # 686334476409
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Rough-In Height | 19 1/2 in |
Rough-In Depth | 4 in |
Grille Height | 20 27/32 in |
Rough-In Width | 14 1/8 in |
Manufacturers Warranty Length | 1 yr |
Grille Width | 15 29/32 in |
Description
Recessed Electric Wall-Mount Heater, Mounting Type Semi-Recessed, Grille Material Steel, Grille Width 15 29/32 in, Grille Height 20 27/32 in, Manufacturers Warranty Length 1 yr, Standards ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Ignitor, 7.5" (WFR-4-7 1/2)
- TELEDYNE LAARS Temperature Control (RE0093200)
- MARKEL PRODUCTS Limit, Wall Heater 4300, 2kW (44201001)
- RUST-OLEUM Gal Prm Wd Conditioner (211774)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (G3326TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (E3323TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W (H30522T2DWB)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W (E3313TRPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/3000 W (HF3325TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/4000 W (HF3326TD-RP)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 120V AC (SSAR1802)
- Markel Products Electric Wall Heaters