Shop All Electric Wall Heaters
Markel Products
Recessed Electric Wall-Mount Heater
Mfr # P3325T-RP
Zoro # G210374912
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disconnect Switch Yes
- Phase 3
- Frequency 60 Hz
- Thermal Overheat Protection Automatic Reset
- Grille Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # P3325T-RP
- Zoro # G210374912
- UPC # 686334476386
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Manufacturers Warranty Length | 1 yr |
Rough-In Height | 19 1/2 in |
Grille Width | 15 29/32 in |
Grille Height | 20 27/32 in |
Rough-In Width | 14 1/8 in |
Rough-In Depth | 4 in |
Description
Recessed Electric Wall-Mount Heater, Mounting Type Semi-Recessed, Grille Material Steel, Grille Width 15 29/32 in, Grille Height 20 27/32 in, Manufacturers Warranty Length 1 yr, Standards ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dp1040A5004 1 Pole 24V-40A (DP1040A500)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- GOODMAN Blower Wheel, 10 x 8 (B1368016S)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W (G3327TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000 W (G3325TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W (HF3323TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W (E3313TRPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (3215E-TRPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W (H30522T2DWB)
- WARMLYYOURS Ember Flex Radiant Panel Heater - White - 300W - 35” x 12” - Dual Connection (IP-EM-FLX-WHT-0300-CW)
- Markel Products Electric Heaters & Accessories