Shop All Electric Wall Heaters
Markel Products
Recessed Electric Wall-Mount Heater
Mfr # 3316HF-T2RPW
Zoro # G810374916
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Air Flow 175 cfm
- Amperage 16.8/14.4 A
- Grille Material Steel
- Control Type Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # 3316HF-T2RPW
- Zoro # G810374916
- UPC # 686334739740
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Grille Width | 16 3/16 in |
Rough-In Depth | 4 in |
Grille Height | 21 in |
Manufacturers Warranty Length | 1 yr |
Rough-In Height | 19 1/2 in |
Rough-In Width | 14 1/8 in |
Details
Housing Material | Steel |
Air Flow | 175 cfm |
Amperage | 16.8/14.4 A |
Grille Material | Steel |
Control Type | Thermostat |
Standards | ETL Listed |
Grille Finish | Powder Coated |
Item | Recessed Electric Wall-Mount Heater |
Heating Capacity | 5,120/2,560 BtuH |
Thermal Overheat Protection | Automatic Reset |
Heating Method | Fan Forced |
Phase | 1 |
Wattage Output | 2000/1,500 W, 4,000/3,000 W |
Voltage | 208/240V AC |
Disconnect Switch | Yes |
Programming Capability | Non-Programmable |
Grille Color | White |
Description
Wall Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bag Clamp (HV2114100G)
- ROBERTSHAW Hi Low Adjustable Regulator L.P. Gas (1751-021)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/2" L, 1-1/2" H (8010000149)
- MVP MASTER RAM SERIES 14" Back Draught Damper (14" BACK DAMPER)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000 W (G3325TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/3000 W (HF3325TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W (H30522T2DWB)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (3215E-TRPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/3000 W (HF3315T2RPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W (F30522T2DWB)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK66)
- Markel Products Electric Wall Heaters