Shop All Electric Wall Heaters
Markel Products
Recessed Electric Wall-Mount Heater
Mfr # 3313E-T2RPW
Zoro # G010374914
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Grille Height 21 in
- Housing Material Steel
- Grille Finish Powder Coated
- Rough-In Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # 3313E-T2RPW
- Zoro # G010374914
- UPC # 686334739726
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Grille Height | 21 in |
Rough-In Depth | 4 in |
Grille Width | 16 3/16 in |
Rough-In Height | 19 1/2 in |
Manufacturers Warranty Length | 1 yr |
Rough-In Width | 14 1/8 in |
Details
Voltage | 120V AC |
Item | Recessed Electric Wall-Mount Heater |
Housing Material | Steel |
Grille Finish | Powder Coated |
Disconnect Switch | Yes |
Thermal Overheat Protection | Automatic Reset |
Grille Material | Steel |
Control Type | Thermostat |
Amperage | 6.25 A |
Standards | ETL Listed |
Heating Method | Fan Forced |
Heating Capacity | 5,120/2,560 BtuH |
Phase | 1 |
Wattage Output | 1,500 W |
Air Flow | 175 cfm |
Programming Capability | Non-Programmable |
Grille Color | White |
Description
Wall Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEDYNE LAARS 2400-286 Hot Surface Ignitor (2400-286)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 3/4 HP (7CC24)
- GLOBAL INDUSTRIAL Electric Garage Unit Heater, 5000 Watt 240V-208V With Thermostat Gray, Wall Ceiling Mount (653577)
- NU-CALGON Leak Detector, 1 qt., Blue (4183-24)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (P3327T-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (3215E-TRPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W (E3313TRPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/3000 W (HF3315T2RPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W (H30522T2DWB)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W (E3055T2DWB)
- KING ELECTRIC Paw Ss Accy Surface Can (PAWS-SS)
- Markel Products Electric Heaters & Accessories