Shop All Electric Wall Heaters
Markel Products
Recessed Electric Wall-Mount Heater
Mfr # 3215E-TRPW
Zoro # G110374913
original price:
$578.99
10% off
new price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage 12.5 A
- Heating Capacity 5,120 BtuH
- Thermostat Contact Type Double Pole
- Voltage 120V AC
- Heating Method Fan Forced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # 3215E-TRPW
- Zoro # G110374913
- UPC # 686334739757
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Rough-In Height | 12 1/8 in |
Rough-In Width | 9 1/4 in |
Rough-In Depth | 3 5/8 in |
Details
Amperage | 12.5 A |
Heating Capacity | 5,120 BtuH |
Thermostat Contact Type | Double Pole |
Voltage | 120V AC |
Heating Method | Fan Forced |
Housing Material | Steel |
Wattage Output | 1,500 W |
Phase | 1 |
Control Type | Thermostat |
Thermal Overheat Protection | Manual Reset |
Item | Recessed Electric Wall-Mount Heater |
Air Flow | 70 cfm |
Programming Capability | Non-Programmable |
Grille Color | White |
Description
Wall Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 80" Length (2GGL2)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF5)
- LENNOX Sequencer Relay, 24V (72F83)
- MCDONNELL & MILLER Air Flow Switch (AF-3)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (P3325T-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (3316HF-T2RPW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/3000 W (HF3325TD-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W (H30522T2DWB)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (P3327T-RP)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (E3323TD-RP)
- KING ELECTRIC King Forced Air Wall Heater W1215-W, 1500W, 120V, White (W1215-W)
- Markel Products Electric Wall Heaters