Markel Products

Mounting Frame, 25" H x 17-7/16" W


product price: $106.24
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Bronze
  • Mounting Type Wall
  • Includes Frame
  • For Use With F3455SD-GB, G3454SD-GB, G3455SD-GB, H3454SD-GB, H3455SD-GB, J3454SD-GB, J3455SD-GB, K3454SD-GB, K3455SD-GB, Mfr. No F3454SD-GB
  • Outside Height 25 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Height 25 in
Outside Width 17 7/16 in
Outside Dimensions - H x W 25 in x 17-7/16 in

Details

Item Mounting Frame
Color Bronze
Mounting Type Wall
Includes Frame
For Use With F3455SD-GB, G3454SD-GB, G3455SD-GB, H3454SD-GB, H3455SD-GB, J3454SD-GB, J3455SD-GB, K3454SD-GB, K3455SD-GB, Mfr. No F3454SD-GB
Frame Extends 4 in
Standards ETL Listed, C/US Listed
Bracket Angle 90 Degrees , Vertical
Weight Capacity 60 lb
Fits KW 2 to 5
Material Steel
Fits kW 2 to 5

Description

Mounting Frame, Outside Height 25 in, Outside Width 17 7/16 in, Frame Extends 4 in, For Use With F3455SD-GB, G3454SD-GB, G3455SD-GB, H3454SD-GB, H3455SD-GB, J3454SD-GB, J3455SD-GB, K3454SD-GB, K3455SD-GB, Mfr. No F3454SD-GB, Mounting Type Surface, Bronze, Fits kW 2 to 5, Weight Capacity 60 lb, Bracket Angle 90 Degrees , Vertical, Material Steel, Includes Frame, Standards ETL Listed, C/US Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.