Shop All Electric Ceiling Heater Accessories
Markel Products
Mounting Bracket, 38 ft., 16" x 14"W
Mfr # V5120
Zoro # G5414641
product price: $268.80
/ea
Free Shipping & Returns
$268.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Ceiling
- Fits KW 7.5 to 20
- Voltage Range 208 to 600
- Floor Coverage Dia. 38 ft.
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # V5120
- Zoro # G5414641
- UPC # 686334692854
- Country of Origin United States
- Category Electric Ceiling Heater Accessories
Dimensions
Floor Coverage Dia. | 38 ft. |
Width | 14" |
Depth | 16" |
Height | 36" |
Outside Dimensions - H x W | 14 in x 36 in |
Outside Height | 14 in |
Outside Width | 36 in |
Details
Mounting Type | Ceiling |
Fits KW | 7.5 to 20 |
Voltage Range | 208 to 600 |
Item | Mounting Bracket |
Pattern Angle | Horizontal or Vertical |
Includes | (3) Piece Bracket Assembly |
For Use With | 49ZZ95, 49ZZ96, 49ZZ97, 49ZZ98, 49ZZ99, 52AT70, 52AT71, 52AT72, 52AT73, 52AT74 |
Material | Steel |
Color | Bronze |
Bracket Angle | 90 Degrees , Horizontal or Vertical |
Weight Capacity | 125 lb |
Standards | ETL Listed, C/US Listed |
Frame Extends | 14 in |
Fits kW | 7.5 to 20 |
Description
Mounting Bracket, Outside Height 14 in, Outside Width 36 in, Frame Extends 14 in, For Use With 49ZZ95, 49ZZ96, 49ZZ97, 49ZZ98, 49ZZ99, 52AT70, 52AT71, 52AT72, 52AT73, 52AT74, Mounting Type Surface, Bronze, Fits kW 7.5 to 20, Weight Capacity 125 lb, Bracket Angle 90 Degrees , Horizontal or Vertical, Material Steel, Includes (3) Piece Bracket Assembly, Standards ETL Listed, C/US Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve, 1/2", Stem Up Open, 2.2 gpm (VB-7213-0-4-3)
- LYNX FIREPLACE GRATE 22""X12""D (FR227)
- INTERMATIC Time 208-277V 40A 4Pst 7Day Time Sw (T7402B)
- QUINCY LAB Quincy Lab (401-2219)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 12" x 10" W (V5105)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 4"D x 3"W, DPST (DCS403/5100)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 10"W (A5120)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 3"D x 2"W (DCS202/5100)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 11" W (A5150)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 14"W, Ceiling (V5150)
- Markel Products Electric Heater Accessories