Shop All Portable Electric Heaters
Markel Products
Hazardous-Location Electric Heater, 15KW, 480V AC, 3 Phase
Mfr # PHLA 20-480360-15.0-24-TDP
Zoro # G3493765
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$24,530.56
Free 30-Day Returns
Key Features
- BtuH Output 51,200
- Watts 15KW
- Heater Voltage 480VAC
- Heating Method Fan Forced
- Electric Heater Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markel Products
- MFR # PHLA 20-480360-15.0-24-TDP
- Zoro # G3493765
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Manufacturers Warranty Length | 1 yr |
Cabinet Dimensions - W x H x D | 30-3/8 in x 24-3/4 in x 22-1/2 in |
Cabinet Depth | 22 1/2 in |
Overall Height | 34 in |
Overall Width | 32 in |
Overall Depth | 25 in |
Cabinet Height | 24 3/4 in |
Overall Dimensions - H x W x D | 33 3/4 in x 32 1/4 in x 25 1/2 in |
Cabinet Width | 30 3/8 in |
Description
Hazardous-Location Electric Heater, Overall Height 34 in, Overall Width 32 in, Overall Depth 25 in, Cabinet Height 24 3/4 in, Cabinet Width 30 3/8 in, Cabinet Depth 22 1/2 in, Voltage 480V AC, 3 Phase, Wattage Output 15 kW, Air Flow 2,450 cfm, Air Temp. Rise 19 Degrees F, Hazardous Location Rating Class I, Group C and D, Division 1 and 2; Class II, Group E, F and G, Division 1 and 2, Housing Color Gray, Yellow, Housing Finish Epoxy Coated, Housing Material Steel, Heating Method Fan Forced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Tube Heater, 40 ft., Nat. Gas, 150,000 BtuH (DES3-40-150N)
- NORDFAB Round Duct O-Ring, 6 in Duct Dia, Rubber, 6" W, 6" L (8010000976)
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- DAYTON HEPA & Carbon Filter, For G2718317 (2HPB5)
- MARKEL PRODUCTS Portable Electric Jobsite & Garage Heater, 1500/900/600, 120V AC (198-TMC)
- COZY Pet Safe Warmer Chicken Coop Heater, 200W, 200w, 120v, 1 Phase (CL-COOP)
- FOSTORIA Electric Infrared Heater, 208V AC, 1 Phase (OCH2-55-208V-SS)
- KING ELECTRIC Kbp Unit Heater 120V 2850W (KBP1230)
- LASKO 1500 watt Simple Touch Ceramic Heater, Black (LA83653)
- PROAIRA Oscillating Ceramic Heater, 1500W (HTR30)
- DURA HEAT Ignitor Kerosene Style A (DH-30)
- Markel Products Heaters & Furnaces