Shop All Electric Unit Heaters
Markel Products
Fan Forced Electric Unit Heater
Mfr # 5125CA1NP3P
Zoro # G303457362
product price: $2,822.99
/ea
Free Shipping & Returns
$2,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat
- Phase 3
- Housing Finish Powder Coated
- Wattage Output 25 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # 5125CA1NP3P
- Zoro # G303457362
- UPC # 686334740944
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 29 1/4 in |
Overall Depth | 10 1/16 in |
Overall Dimensions - H x W x D | 34 in x 29 1/4 in x 10 1/16 in |
Overall Height | 34 in |
Details
Housing Material | Steel |
Includes | Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat |
Phase | 3 |
Housing Finish | Powder Coated |
Wattage Output | 25 kW |
Air Temp. Rise | 40/44 Degrees F |
Heating Capacity | 85.3 BtuH |
Heating Method | Fan Forced |
Vertical Mounting H | 22 ft |
Air Flow | 1,800 cfm, 2,000 cfm |
Voltage, Phase | 480 V AC, 3-Phase |
Item | Fan Forced Electric Unit Heater |
Standards | ETL Listed for US and Canada |
Horizontal Air Throw | 45 ft |
Housing Color | Beige/Dark Bronze |
Amperage | 30.1 A |
Control Type | Thermostat |
Voltage | 480 V |
Description
Fan Forced Electric Unit Heater, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 10 1/16 in, Air Flow 1,800 cfm, 2,000 cfm, Air Temp. Rise 40/44 Degrees F, Voltage 480 V, 3 Phase, Wattage Output 25 kW, Heating Method Fan Forced, Heating Capacity 85.3 BtuH, Horizontal Air Throw 45 ft, Amperage 30.1 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 22 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241100)
- WHITE-RODGERS 11D18-1 Immersion Hot Water (11D18-1)
- ASCO 8215G020 120/60 110/50 Ac (8215G020)
- RW BECKETT Burner Coupling (2454GU)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LF2F)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105CAINP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LHF2B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5103NF2F)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1LHF3B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1NP3P)
- DR INFRARED HEATER Heavy-duty 480-Volt 20kW 3-Phase Electric Fan Forced Unit Heater (DR-P3200)
- Markel Products Heaters & Furnaces