Shop All Electric Unit Heaters
Markel Products
Fan Forced Electric Unit Heater
Mfr # 5115CA1NP3P
Zoro # G503528084
Free Shipping & Returns
$2,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat
- Phase 3
- Air Temp. Rise 43 Degrees F
- Vertical Mounting H 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markel Products
- MFR # 5115CA1NP3P
- Zoro # G503528084
- UPC # 686334739641
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 21 1/2 in |
Overall Dimensions - H x W x D | 28 11/16 in x 21 1/2 in x 6 1/2 in |
Overall Depth | 6 1/2 in |
Overall Height | 28 11/16 in |
Details
Housing Material | Steel |
Includes | Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat |
Phase | 3 |
Air Temp. Rise | 43 Degrees F |
Vertical Mounting H | 20 ft |
Heating Method | Fan Forced |
Control Type | Thermostat |
Horizontal Air Throw | 32 ft |
Voltage, Phase | 480 V AC, 3-Phase |
Voltage | 480 V |
Housing Color | Beige/Dark Bronze |
Standards | ETL Listed for US and Canada |
Housing Finish | Powder Coated |
Air Flow | 1,100 cfm |
Wattage Output | 15 kW |
Heating Capacity | 51.2 BtuH |
Item | Fan Forced Electric Unit Heater |
Amperage | 18.1 A |
Description
Fan Forced Electric Unit Heater, Overall Height 28 11/16 in, Overall Width 21 1/2 in, Overall Depth 6 1/2 in, Air Flow 1,100 cfm, Air Temp. Rise 43 Degrees F, Voltage 480 V, 3 Phase, Wattage Output 15 kW, Heating Method Fan Forced, Heating Capacity 51.2 BtuH, Horizontal Air Throw 32 ft, Amperage 18.1 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 20 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR FLAME SENSOR (100165921)
- BROWNING Ax31 Gripnotch Browning Belt (AX31)
- TITE SEAL 6 in. W X 25 ft. L Rubber Self-Adhesive Waterproof Flashing White (TSF625)
- LORELL 6" Portable Clip Fan, 2 Speeds, Light Gray (LLR44552)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LF2F)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5125CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1LHF3B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LHF2B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5103NF2F)
- KING ELECTRIC Kb Accy Universal Bracket (KBB-2)
- Markel Products Heaters & Furnaces