Shop All Electric Unit Heaters
Markel Products
Fan Forced Electric Unit Heater
Mfr # 5110CA1LHF2B
Zoro # G403528078
Free Shipping & Returns
$1,455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat
- Phase 1, 3
- Voltage, Phase 208/240 V AC, 1 or 3-Phase
- Overall Height 24 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markel Products
- MFR # 5110CA1LHF2B
- Zoro # G403528078
- UPC # 686334739610
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Height | 24 5/16 in |
Overall Depth | 6 1/2 in |
Overall Dimensions - H x W x D | 24 5/16 in x 21 1/2 in x 6 1/2 in |
Overall Width | 21 1/2 in |
Details
Housing Material | Steel |
Includes | Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat |
Phase | 1, 3 |
Voltage, Phase | 208/240 V AC, 1 or 3-Phase |
Housing Finish | Powder Coated |
Wattage Output | 7.5 kW, 10 kW |
Voltage | 240/208 V |
Heating Capacity | 25.6 BtuH, 34.1 BtuH |
Heating Method | Fan Forced |
Control Type | Thermostat |
Standards | ETL Listed for US and Canada |
Housing Color | Beige/Dark Bronze |
Amperage | 20.8 A, 24 A, 36.1 A, 41.2 A |
Air Temp. Rise | 45 Degrees F |
Horizontal Air Throw | 22 ft |
Item | Fan Forced Electric Unit Heater |
Vertical Mounting H | 14 ft |
Air Flow | 700 cfm |
Description
Fan Forced Electric Unit Heater, Overall Height 24 5/16 in, Overall Width 21 1/2 in, Overall Depth 6 1/2 in, Air Flow 700 cfm, Air Temp. Rise 45 Degrees F, Voltage 240/208 V, 1, 3 Phase, Wattage Output 7.5 kW, 10 kW, Heating Method Fan Forced, Heating Capacity 25.6 BtuH, 34.1 BtuH, Horizontal Air Throw 22 ft, Amperage 20.8 A, 24 A, 36.1 A, 41.2 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 14 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBM-PAPST Round OEM Blower, 1000 RPM, 1 Phase, Direct, Polypropylene Plastic (D2E146-HR29-83)
- SIMPSON DURAVENT DuraVent DirectVent 4 in. D X 12 in. L Galvanized Steel Exhaust Vent Pipe (46DVA-12B)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (2GFJ7)
- BALDOR-RELIANCE Baldor-Reliance Motor RL1310A, 1HP, 1725RPM, 1PH, 60HZ, 56/56H, 3520L, OPEN, F (RL1310A)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5125CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LG1G)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LHF2B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5103NHF2B)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW (MUH0381)
- Markel Products Electric Heaters & Accessories