Shop All Electric Unit Heaters
Markel Products
Fan Forced Electric Unit Heater
Mfr # 5110CA1LG1G
Zoro # G603457376
original price:
$2,597.99
42% off
Free Shipping & Returns
$1,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat
- Phase 1
- Air Temp. Rise 45 Degrees F
- Control Type Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markel Products
- MFR # 5110CA1LG1G
- Zoro # G603457376
- UPC # 686334741033
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 21 1/2 in |
Overall Dimensions - H x W x D | 24 5/16 in x 21 1/2 in x 6 1/2 in |
Overall Height | 24 5/16 in |
Overall Depth | 6 1/2 in |
Details
Housing Material | Steel |
Includes | Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat |
Phase | 1 |
Air Temp. Rise | 45 Degrees F |
Control Type | Thermostat |
Housing Finish | Powder Coated |
Wattage Output | 10 kW |
Air Flow | 700 cfm |
Voltage, Phase | 277 V AC, 1-Phase |
Horizontal Air Throw | 22 ft |
Heating Method | Fan Forced |
Heating Capacity | 34.1 BtuH |
Housing Color | Beige/Dark Bronze |
Standards | ETL Listed for US and Canada |
Voltage | 277 V |
Item | Fan Forced Electric Unit Heater |
Amperage | 36.1 A |
Vertical Mounting H | 14 ft |
Description
Fan Forced Electric Unit Heater, Overall Height 24 5/16 in, Overall Width 21 1/2 in, Overall Depth 6 1/2 in, Air Flow 700 cfm, Air Temp. Rise 45 Degrees F, Voltage 277 V, 1 Phase, Wattage Output 10 kW, Heating Method Fan Forced, Heating Capacity 34.1 BtuH, Horizontal Air Throw 22 ft, Amperage 36.1 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 14 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON DURAVENT DuraVent DirectVent 4 in. D X 12 in. L Galvanized Steel Exhaust Vent Pipe (46DVA-12B)
- RHEEM Sp10763C Ignition Control (SP10763C)
- DAYTON Bearing Support with Bearing (VTSYT108LBSG)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00131)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LHF2B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NF2F)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5103NF2F)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1NP3P)
- CADET Cadet 67508 5.25 x 14 in. 120V 1000W Hard Wired Com Pak Fan Forced Electric Heater - White (238165)
- Markel Products Heaters & Furnaces