Shop All Electric Unit Heaters
Markel Products
Fan Forced Electric Unit Heater
Mfr # 5107CA1LF2F
Zoro # G703512722
product price: $1,656.99
/ea
Free Shipping & Returns
$1,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat
- Phase 1, 3
- Voltage, Phase 208 V AC, 1 or 3-Phase
- Air Flow 700 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # 5107CA1LF2F
- Zoro # G703512722
- UPC # 686334741002
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 21 1/2 in |
Overall Height | 24 5/16 in |
Overall Depth | 6 1/2 in |
Overall Dimensions - H x W x D | 24 5/16 in x 21 1/2 in x 6 1/2 in |
Details
Housing Material | Steel |
Includes | Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat |
Phase | 1, 3 |
Voltage, Phase | 208 V AC, 1 or 3-Phase |
Air Flow | 700 cfm |
Heating Capacity | 25.6 BtuH |
Horizontal Air Throw | 22 ft |
Control Type | Thermostat |
Housing Color | Beige/Dark Bronze |
Housing Finish | Powder Coated |
Vertical Mounting H | 12 ft |
Heating Method | Fan Forced |
Wattage Output | 7.5 kW |
Amperage | 20.8 A, 36.1 A |
Standards | ETL Listed for US and Canada |
Voltage | 208 V |
Item | Fan Forced Electric Unit Heater |
Air Temp. Rise | 34 Degrees F |
Description
Fan Forced Electric Unit Heater, Overall Height 24 5/16 in, Overall Width 21 1/2 in, Overall Depth 6 1/2 in, Air Flow 700 cfm, Air Temp. Rise 34 Degrees F, Voltage 208 V, 1, 3 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25.6 BtuH, Horizontal Air Throw 22 ft, Amperage 20.8 A, 36.1 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 12 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 13, High Capacity, Synthetic, 11C889, White (11C889)
- GAF Roll Shngl Vnt Gun Nl20' (CGRV10520)
- FELLOWES MFG AeraMax Pro True HEPA Filters, 2/Pack (9416602)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LG1G)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NF2F)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105CAINP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1LHF3B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1NP3P)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW, 17 BtuH (MUH0571)
- Markel Products Electric Unit Heaters