Shop All Electric Unit Heaters
Markel Products
Fan Forced Electric Unit Heater
Mfr # 5105NHF2B
Zoro # G703512739
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat
- Phase 1, 3
- Air Flow 400 cfm
- Heating Capacity 12.8 BtuH, 17.1 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # 5105NHF2B
- Zoro # G703512739
- UPC # 686334739573
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 14 15/32 in |
Overall Depth | 6 1/2 in |
Overall Height | 17 3/4 in |
Overall Dimensions - H x W x D | 17 3/4 in x 14 15/32 in x 6 1/2 in |
Details
Housing Material | Steel |
Includes | Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat |
Phase | 1, 3 |
Air Flow | 400 cfm |
Heating Capacity | 12.8 BtuH, 17.1 BtuH |
Housing Color | Beige/Dark Bronze |
Heating Method | Fan Forced |
Horizontal Air Throw | 12 ft |
Item | Fan Forced Electric Unit Heater |
Voltage | 240/208 V |
Housing Finish | Powder Coated |
Standards | ETL Listed for US and Canada |
Air Temp. Rise | 40 Degrees F |
Amperage | 10.4 A, 17.1 A, 18.1 A, 20.8 A |
Vertical Mounting H | 9 ft |
Voltage, Phase | 208/240 V AC, 1 or 3-Phase |
Wattage Output | 3.7 kW, 5 kW |
Control Type | Thermostat |
Description
Fan Forced Electric Unit Heater, Overall Height 17 3/4 in, Overall Width 14 15/32 in, Overall Depth 6 1/2 in, Air Flow 400 cfm, Air Temp. Rise 40 Degrees F, Voltage 240/208 V, 1, 3 Phase, Wattage Output 3.7 kW, 5 kW, Heating Method Fan Forced, Heating Capacity 12.8 BtuH, 17.1 BtuH, Horizontal Air Throw 12 ft, Amperage 10.4 A, 17.1 A, 18.1 A, 20.8 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 9 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-82C)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- ERIE At33A00T 24V Three Wire Actuator (AT33A00T)
- AIR HANDLER 20 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C433)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LF2F)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LHF2B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LHF2B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NF2F)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LG1G)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5125CA1NP3P)
- KING ELECTRIC Unit Heater 240V 1Ph 10Kw W/Stat & Brkt (SKB2410-1-T-B)
- Markel Products Electric Unit Heaters