Shop All Electric Unit Heaters
Markel Products
Fan Forced Electric Unit Heater
Mfr # 5105CAINP3P
Zoro # G403510141
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat
- Phase 3
- Housing Finish Powder Coated
- Control Type Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # 5105CAINP3P
- Zoro # G403510141
- UPC # 686334739580
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Depth | 6 1/2 in |
Overall Dimensions - H x W x D | 17 3/4 in x 14 15/32 in x 6 1/2 in |
Overall Width | 14 15/32 in |
Overall Height | 17 3/4 in |
Details
Housing Material | Steel |
Includes | Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat |
Phase | 3 |
Housing Finish | Powder Coated |
Control Type | Thermostat |
Wattage Output | 5 kW |
Voltage, Phase | 480 V AC, 3-Phase |
Standards | ETL Listed for US and Canada |
Heating Method | Fan Forced |
Air Flow | 400 cfm |
Housing Color | Beige/Dark Bronze |
Air Temp. Rise | 40 Degrees F |
Voltage | 480 V |
Heating Capacity | 17.1 BtuH |
Item | Fan Forced Electric Unit Heater |
Vertical Mounting H | 9 ft |
Horizontal Air Throw | 12 ft |
Amperage | 6.1 A |
Description
Fan Forced Electric Unit Heater, Overall Height 17 3/4 in, Overall Width 14 15/32 in, Overall Depth 6 1/2 in, Air Flow 400 cfm, Air Temp. Rise 40 Degrees F, Voltage 480 V, 3 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17.1 BtuH, Horizontal Air Throw 12 ft, Amperage 6.1 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 9 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-46)
- PEET DRYER Helmet Dryport, Black, Neutr. Mold, Mildew (HDP-6)
- ROBERTSHAW 41-408 Hot Surface Furnace (41-408)
- BON TOOL Bon 19-177 Corner Roller, Copper Unit (19-177)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LF2F)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LHF2B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5103NF2F)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LF2F)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1LHF3B)
- AMERICAN IMAGINATIONS 5000W Octagon Walnut Ceiling Mount Heater in Stainless Steel (AI-37360)
- Markel Products Electric Heaters & Accessories