Shop All Electric Unit Heaters
Markel Products
Fan Forced Electric Unit Heater
Mfr # 5103NF2F
Zoro # G803512721
product price: $1,465.99
/ea
Free Shipping & Returns
$1,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Mounting Bracket, Thermostat
- Phase 1, 3
- Contactor Coil Voltage 208V AC
- Wattage Output 3.3 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # 5103NF2F
- Zoro # G803512721
- UPC # 686334740890
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Height | 17 3/4 in |
Overall Width | 14 7/16 in |
Overall Dimensions - H x W x D | 17 3/4 in x 14 7/16 in x 6 1/2 in |
Overall Depth | 6 1/2 in |
Details
Housing Material | Steel |
Includes | Mounting Bracket, Thermostat |
Phase | 1, 3 |
Contactor Coil Voltage | 208V AC |
Wattage Output | 3.3 kW |
Voltage, Phase | 208 V AC, 1 or 3-Phase |
Housing Finish | Powder Coated |
Air Temp. Rise | 26 Degrees F |
Air Flow | 400 cfm |
Item | Fan Forced Electric Unit Heater |
Standards | ETL Listed for US and Canada |
Control Type | Thermostat |
Amperage | 15.9 A, 9.17 A |
Heating Capacity | 11.2 BtuH |
Heating Method | Fan Forced |
Voltage | 208 V |
Horizontal Air Throw | 12 ft |
Vertical Mounting H | 9 ft |
Housing Color | Beige/Dark Bronze |
Description
Fan Forced Electric Unit Heater, Overall Height 17 3/4 in, Overall Width 14 7/16 in, Overall Depth 6 1/2 in, Air Flow 400 cfm, Air Temp. Rise 26 Degrees F, Voltage 208 V, 1, 3 Phase, Wattage Output 3.3 kW, Heating Method Fan Forced, Heating Capacity 11.2 BtuH, Horizontal Air Throw 12 ft, Amperage 15.9 A, 9.17 A, Control Type Thermostat, Contactor Coil Voltage 208V AC, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 9 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Relay Module 24VDC 40Ma DPDT, Relay, - (RB524)
- PARKER Suction Line Accumulator, Dia 5 x H 12 In (VPA5812-7SRD)
- HYDROLEVEL 1100 24V Compact Low Water (1100)
- COMMERCIAL COOL 16 Wall Fan with Remote, White (CCFWR16W)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1LHF3B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5125CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LHF2B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1LHF3B)
- QMARK Electric Unit Heater, 208, 3 Phase, 50.0 kW, 170.5 BtuH (MUH508)
- Markel Products Electric Unit Heaters