Shop All Electric Unit Heaters
This Product is Discontinued
Markel Products
Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (Discontinued)
Mfr # P3P5130CA1N
Zoro # G5414711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 10-1/16"
- Height 34"
- Housing Material Steel
- Includes Adjustable Louvers, Direct Wire with Hinged and Latched Access Door
- Width 29-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # P3P5130CA1N
- Zoro # G5414711
- UPC # 686334645461
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 10-1/16" |
Height | 34" |
Width | 29-1/4" |
Manufacturers Warranty Length | 1 yr |
Overall Height | 34 in |
Overall Dimensions - H x W x D | 34 in x 29-1/4 in x 10-1/16 in |
Overall Width | 29 1/4 in |
Overall Depth | 10 1/16 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 10 1/16 in, Air Flow 1,800 cfm, 2,000 cfm, Air Temp. Rise 47 Degrees F/53 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 30 kW, Heating Method Fan Forced, Heating Capacity 102,400 BtuH, Mounting Location Wall, Horizontal Air Throw 40 ft, Frequency 60 Hz, Amperage 36.2A, Control Type Thermostat, Contactor Coil Voltage 24V AC, Housing Color Brown, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.