Shop All Electric Unit Heaters
This Product is Discontinued
Markel Products
Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 5.0 kW (Discontinued)
Mfr # F2F5105N
Zoro # G5417487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 6-1/2"
- Height 17-3/4"
- Housing Material Steel
- Includes Adjustable Louvers, Direct Wire with Hinged and Latched Access Door
- Width 14-15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # F2F5105N
- Zoro # G5417487
- UPC # 686334645140
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 6-1/2" |
Height | 17-3/4" |
Width | 14-15/32" |
Manufacturers Warranty Length | 1 yr |
Overall Height | 17 3/4 in |
Overall Width | 14 7/16 in |
Overall Dimensions - H x W x D | 17-3/4 in x 14-7/16 in x 6-1/2 in |
Overall Depth | 6 1/2 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 17 3/4 in, Overall Width 14 7/16 in, Overall Depth 6 1/2 in, Air Flow 400 cfm, Air Temp. Rise 40 Degrees F, Voltage 208V AC, 1 or 3 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17,100 BtuH, Mounting Location Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 13.9A/24.1A, Control Type Thermostat, Contactor Coil Voltage 208V AC, Housing Color Brown, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.