Shop All Cabinet Unit Heaters
Markel Products
Electric Heavy Duty Wall Heater, 480V AC
Mfr # P3346T-BMS
Zoro # G710070710
product price: $2,364.80
/ea
Free Shipping & Returns
$2,364.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Standards ETL
- Air Flow 350 cfm
- Amperage 7.2 A
- Heating Method Fan Forced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # P3346T-BMS
- Zoro # G710070710
- UPC # 686334476287
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Overall Width | 32 3/8 in |
Overall Height | 20 5/8 in |
Overall Depth | 4 in |
Details
Phase | 3 |
Item | Electric Heavy Duty Wall Heater |
Standards | ETL |
Air Flow | 350 cfm |
Amperage | 7.2 A |
Heating Method | Fan Forced |
Housing Material | Steel |
Housing Finish | Powder Coated |
Housing Color | Brown |
Voltage | 480V AC |
Heating Capacity | 20,478 BtuH |
Wattage Output | 6,000 W |
Description
Dual Wall Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN Ignition Control Board (511-330-097)
- HI-TECH DURAVENT Ducting Hose (203406002050)
- EKENA MILLWORK Decorative Vinyl Hinges, 4 Hinges, 2 S-Hooks for Lifetime Vinyl Shutters, 002 - Black (LVDH0006002)
- BELL & GOSSETT STRAINER FOR SUCTION DIFFUSER (A91276)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- DAYTON 5kW Electric Fan Coil Heater, 1-Phase, 240V (2HCX9)
- Markel Products Heaters & Furnaces