Shop All Cabinet Unit Heaters
Markel Products
Electric Heavy Duty Wall Heater, 277V AC
Mfr # G3346T-BMS
Zoro # G810070658
Free Shipping & Returns
$2,924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Air Flow 350 cfm
- Standards ETL
- Wattage Output 6,000 W
- Voltage 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markel Products
- MFR # G3346T-BMS
- Zoro # G810070658
- UPC # 686334476256
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Overall Width | 32 3/8 in |
Overall Height | 20 5/8 in |
Overall Depth | 4 in |
Details
Phase | 1 |
Item | Electric Heavy Duty Wall Heater |
Air Flow | 350 cfm |
Standards | ETL |
Wattage Output | 6,000 W |
Voltage | 277V AC |
Housing Color | Brown |
Heating Capacity | 20,478 BtuH |
Housing Material | Steel |
Amperage | 21.6 A |
Housing Finish | Powder Coated |
Heating Method | Fan Forced |
Description
Dual Wall Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION G-109 24V Brass Solenoid For (G-109)
- DAYTON Propeller, 16 In, 1/2 Bore, 2660 CFM (3GTE8)
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm (HC39GE463)
- ROBERTSHAW Ignitor (41-206)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- DAYTON 5kW Electric Fan Coil Heater, 1-Phase, 240V (2HCX9)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- Markel Products Electric Heaters & Accessories