Shop All Cabinet Unit Heaters
Markel Products
Electric Heavy Duty Wall Heater, 277V AC
Mfr # G3346T-BMS-W
Zoro # G609944122
product price: $2,680.99
/ea
Free Shipping & Returns
$2,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Air Flow 350 cfm
- Standards ETL
- Heating Capacity 20,478 BtuH
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # G3346T-BMS-W
- Zoro # G609944122
- UPC # 686334492171
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Overall Width | 32 3/8 in |
Overall Height | 20 5/8 in |
Overall Depth | 4 in |
Details
Phase | 1 |
Item | Electric Heavy Duty Wall Heater |
Air Flow | 350 cfm |
Standards | ETL |
Heating Capacity | 20,478 BtuH |
Housing Color | White |
Voltage | 277V AC |
Amperage | 21.6 A |
Housing Finish | Powder Coated |
Wattage Output | 6,000 W |
Housing Material | Steel |
Heating Method | Fan Forced |
Description
Dual Wall Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Indicating Light, Red, 22mm, LED (M22-L-R-230R)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 14 in. Dia. (ARD14TZ)
- HONEYWELL T822K1000 Premier White 24V (T822K1000)
- TEMPCO Screw Plug Immersion Heater, 7500W, 240V (TSP02089)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- Markel Products Heaters & Furnaces