Shop All Cabinet Unit Heaters
Markel Products
Electric Heavy Duty Wall Heater, 240V AC
Mfr # K3349T-BMS-W
Zoro # G309944163
product price: $3,378.56
/ea
Free Shipping & Returns
$3,378.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Standards ETL
- Air Flow 350 cfm
- Overall Height 20 5/8 in
- Heating Method Fan Forced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # K3349T-BMS-W
- Zoro # G309944163
- UPC # 686334492263
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Overall Height | 20 5/8 in |
Overall Width | 32 3/8 in |
Overall Depth | 4 in |
Details
Phase | 3 |
Item | Electric Heavy Duty Wall Heater |
Standards | ETL |
Air Flow | 350 cfm |
Heating Method | Fan Forced |
Housing Color | White |
Housing Material | Steel |
Amperage | 23.1 A |
Housing Finish | Powder Coated |
Heating Capacity | 32,765 BtuH |
Voltage | 240V AC |
Wattage Output | 9,600 W |
Description
Dual Wall Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- DEWALT Forced Air Portable Gas Heater, LP, 68,000 BtuH, 11 1/2 in Wx (DXH70CFA)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTL1)
- JOHNSON CONTROLS Zone Valve Actuator, Floating, 24V (JT33A00T)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- Markel Products Cabinet Unit Heaters