Shop All Cabinet Unit Heaters
Markel Products
Electric Heavy Duty Wall Heater, 240V AC
Mfr # H3346T-BMS
Zoro # G410070652
product price: $2,364.80
/ea
Free Shipping & Returns
$2,364.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Air Flow 350 cfm
- Standards ETL
- Housing Finish Powder Coated
- Overall Height 20 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # H3346T-BMS
- Zoro # G410070652
- UPC # 686334476249
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Overall Height | 20 5/8 in |
Overall Width | 32 3/8 in |
Overall Depth | 4 in |
Details
Phase | 1 |
Item | Electric Heavy Duty Wall Heater |
Air Flow | 350 cfm |
Standards | ETL |
Housing Finish | Powder Coated |
Heating Capacity | 20,478 BtuH |
Housing Material | Steel |
Heating Method | Fan Forced |
Wattage Output | 6,000 W |
Housing Color | Brown |
Amperage | 25 A |
Voltage | 240V AC |
Description
Dual Wall Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODORSTOP OdorStop Ozone Generator with 2 Ozone Plates (OS2500)
- ACCUMULAIR Pleated Air Filter, 10" x 16" x 1", 4 Pack (FB10X16_4)
- AIR HANDLER Activated Carbon Air Filter, 14x20x2" (6B863)
- HONEYWELL HOME Oil Primary Control, Junction Box (R7284U1004)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- DAYTON 5kW Electric Fan Coil Heater, 1-Phase, 240V (2HCX9)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- Markel Products Cabinet Unit Heaters