Shop All Cabinet Unit Heaters
Markel Products
Electric Heavy Duty Wall Heater, 208V AC
Mfr # J3349T-BMS
Zoro # G610070711
product price: $3,892.99
/ea
Free Shipping & Returns
$3,892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Standards ETL
- Air Flow 350 cfm
- Housing Material Steel
- Overall Width 32 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # J3349T-BMS
- Zoro # G610070711
- UPC # 686334476331
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Overall Width | 32 3/8 in |
Overall Height | 20 5/8 in |
Overall Depth | 4 in |
Details
Phase | 3 |
Item | Electric Heavy Duty Wall Heater |
Standards | ETL |
Air Flow | 350 cfm |
Housing Material | Steel |
Housing Color | Brown |
Amperage | 26.6 A |
Heating Method | Fan Forced |
Housing Finish | Powder Coated |
Heating Capacity | 32,765 BtuH |
Wattage Output | 9,600 W |
Voltage | 208V AC |
Description
Dual Wall Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Bnr01077 Burner Stainless Steel (BNR01077)
- GOODMAN Tx5N4 Kit, 5 Ton Non-Blead (TX5N4)
- VAXCEL Downrod 18in Extension Black (2244KK)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U590)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- Markel Products Electric Heaters & Accessories