Shop All Radiant Cove Heaters
Markel Products
Electric Cove Heater, 750 W, 240V AC
Mfr # CV75X
Zoro # G910087662
product price: $304.64
/ea
Free Shipping & Returns
$304.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Standards ELT
- Overall Depth 72 in
- Housing Finish Powder Coated
- Heating Capacity 2,560 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # CV75X
- Zoro # G910087662
- UPC # 686334457675
- Country of Origin United States
- Category Radiant Cove Heaters
Dimensions
Overall Depth | 72 in |
Overall Height | 4 1/4 in |
Details
Watts | 750 W |
Item | Electric Cove Heater |
Standards | ELT |
Housing Finish | Powder Coated |
Heating Capacity | 2,560 BtuH |
Housing Color | White |
Housing Material | Aluminum |
Wattage Output | 750 W |
Heating Method | Radiant |
Voltage | 240V AC |
Amperage | 3 A |
Description
Electric Cove Heater, Overall Height 4 1/4 in, Overall Depth 72 in, Voltage 240V AC, Wattage Output 750 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Heating Method Radiant, Heating Capacity 2,560 BtuH, Amperage 3 A, Mounting Type Ceiling, Standards ELT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5-2-1 COMPRESSOR SAVER Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (CSRU2)
- ILC FILTER 10X14X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 95 X 135 X 075 MADE IN THE USA (WY-0FF9-4)
- DAYTON Ceiling Ventilator, Insulated, 443 CFM (6WZN1)
- EMPIRE COMFORT SYSTEMS Floor Pad, 1/2 In. H (RH425)
- MARKEL PRODUCTS Electric Cove Heater, 750 W, 120V AC (CV7512X)
- KING ELECTRIC Kcv Cove Heater 34" 208V 420W Almond (KCV2004-A)
- KING ELECTRIC Kcv Cove Heater 118" 208V 1800W White (KCV2018-W)
- KING ELECTRIC Kcv Cove Heater 34" 240/208V 420/315W White (KCV2404-W)
- KING ELECTRIC Kcv Cove Heater 71" 120V 840W White (KCV1209-W)
- KING ELECTRIC Kcv Cove Heater 83" 240/208V 935/701W White (KCV2410-W)
- KING ELECTRIC Kcv Cove Heater 94" 120V 1125W White (KCV1212-W)
- Markel Products Radiant Cove Heaters