Shop All Radiant Cove Heaters
Markel Products
Electric Cove Heater, 750 W, 208V AC
Mfr # CV75YX
Zoro # G510087741
original price:
$335.99
9% off
new price: $304.64
/ea
Free Shipping & Returns
$304.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Standards ELT
- Voltage 208V AC
- Heating Capacity 2,560 BtuH
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # CV75YX
- Zoro # G510087741
- UPC # 686334457682
- Country of Origin United States
- Category Radiant Cove Heaters
Dimensions
Overall Depth | 72 in |
Overall Height | 4 1/4 in |
Details
Watts | 750 W |
Item | Electric Cove Heater |
Standards | ELT |
Voltage | 208V AC |
Heating Capacity | 2,560 BtuH |
Housing Material | Aluminum |
Wattage Output | 750 W |
Amperage | 3.6 A |
Housing Finish | Powder Coated |
Housing Color | White |
Heating Method | Radiant |
Description
Electric Cove Heater, Overall Height 4 1/4 in, Overall Depth 72 in, Voltage 208V AC, Wattage Output 750 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Heating Method Radiant, Heating Capacity 2,560 BtuH, Amperage 3.6 A, Mounting Type Ceiling, Standards ELT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 300 psi (EDAW-N1E1-06T0)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- PANASONIC Ceiling Bathroom Fan, 290 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-30VQ3)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 3/4 in H. (A142B)
- MARKEL PRODUCTS Electric Cove Heater, 750 W, 120V AC (CV7512X)
- MARKEL PRODUCTS Electric Cove Heater, 600 W, 277V AC (CV6027X)
- MARKEL PRODUCTS Electric Cove Heater, 1,000 W, 120V AC (CV10012X)
- MARKEL PRODUCTS Electric Cove Heater, 1,000 W, 277V AC (CV10027X)
- MARKEL PRODUCTS Electric Cove Heater, 600 W, 120V AC (CV6012X)
- MARKEL PRODUCTS Electric Cove Heater, 1,000 W, 240V AC (CV100X)
- KING ELECTRIC Kcv Cove Heater 94" 208V 1125W Almond (KCV2012-A)
- Markel Products Radiant Cove Heaters