Shop All Radiant Cove Heaters
Markel Products
Electric Cove Heater, 600 W, 120V AC
Mfr # CV6012X
Zoro # G510087710
original price:
$302.99
8% off
new price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 600 W
- Standards ELT
- Overall Height 4 1/4 in
- Heating Capacity 2,048 BtuH
- Wattage Output 600 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # CV6012X
- Zoro # G510087710
- UPC # 686334457620
- Country of Origin United States
- Category Radiant Cove Heaters
Dimensions
Overall Height | 4 1/4 in |
Overall Depth | 60 in |
Details
Watts | 600 W |
Item | Electric Cove Heater |
Standards | ELT |
Heating Capacity | 2,048 BtuH |
Wattage Output | 600 W |
Housing Finish | Powder Coated |
Amperage | 5 A |
Voltage | 120V AC |
Housing Material | Aluminum |
Housing Color | White |
Heating Method | Radiant |
Description
Electric Cove Heater, Overall Height 4 1/4 in, Overall Depth 60 in, Voltage 120V AC, Wattage Output 600 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Heating Method Radiant, Heating Capacity 2,048 BtuH, Amperage 5 A, Mounting Type Ceiling, Standards ELT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Closed, wall, SPST (T22JAA-1C)
- EMERSON FLOW CONTROLS Oil Seperator 1 1/8" (060974)
- AIR-CARE 10x10x1 Flex Air Filter (1010F)
- ILC Replacement For Aprilaire 501ß Filter 2-Pack, 2PK (501?)
- MARKEL PRODUCTS Electric Cove Heater, 750 W, 120V AC (CV7512X)
- MARKEL PRODUCTS Electric Cove Heater, 600 W, 277V AC (CV6027X)
- MARKEL PRODUCTS Electric Cove Heater, 1,000 W, 277V AC (CV10027X)
- MARKEL PRODUCTS Electric Cove Heater, 1,000 W, 120V AC (CV10012X)
- MARKEL PRODUCTS Electric Cove Heater, 1,000 W, 240V AC (CV100X)
- MARKEL PRODUCTS Electric Cove Heater, 750 W, 208V AC (CV75YX)
- KING ELECTRIC Kcv Cove Heater 118" 240/208V 1400/1050W White (KCV2415-W)
- Markel Products Radiant Cove Heaters