Shop All Radiant Cove Heaters
Markel Products
Electric Cove Heater, 1,000 W, 277V AC
Mfr # CV10027X
Zoro # G310087668
Free Shipping & Returns
$359.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Standards ELT
- Housing Finish Powder Coated
- Housing Color White
- Heating Capacity 3,413 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markel Products
- MFR # CV10027X
- Zoro # G310087668
- UPC # 686334457774
- Country of Origin United States
- Category Radiant Cove Heaters
Dimensions
Overall Height | 4 1/4 in |
Overall Depth | 96 in |
Details
Watts | 1,000 W |
Item | Electric Cove Heater |
Standards | ELT |
Housing Finish | Powder Coated |
Housing Color | White |
Heating Capacity | 3,413 BtuH |
Wattage Output | 1,000 W |
Amperage | 4 A |
Heating Method | Radiant |
Voltage | 277V AC |
Housing Material | Aluminum |
Description
Electric Cove Heater, Overall Height 4 1/4 in, Overall Depth 96 in, Voltage 277V AC, Wattage Output 1,000 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Heating Method Radiant, Heating Capacity 3,413 BtuH, Amperage 4 A, Mounting Type Ceiling, Standards ELT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- SUPCO Thermostat, Wt 0.085 Lbs (SL2690)
- REZNOR 82414 Eco Device #Grap0200152C (82414)
- SOLER & PALAU Roof Cap, 10" (RC-10)
- MARKEL PRODUCTS Electric Cove Heater, 1,000 W, 240V AC (CV100X)
- MARKEL PRODUCTS Electric Cove Heater, 600 W, 277V AC (CV6027X)
- MARKEL PRODUCTS Electric Cove Heater, 750 W, 208V AC (CV75YX)
- MARKEL PRODUCTS Electric Cove Heater, 600 W, 120V AC (CV6012X)
- MARKEL PRODUCTS Electric Cove Heater, 1,000 W, 120V AC (CV10012X)
- MARKEL PRODUCTS Electric Cove Heater, 750 W, 120V AC (CV7512X)
- KING ELECTRIC Kcv Cove Heater 118" 120V 1400W White (KCV1215-W)
- Markel Products Radiant Cove Heaters