Shop All Radiant Cove Heaters
Markel Products
Electric Cove Heater, 1,000 W, 240V AC
Mfr # CV100X
Zoro # G410087711
product price: $359.04
/ea
Free Shipping & Returns
$359.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Standards ELT
- Heating Capacity 3,413 BtuH
- Overall Height 4 1/4 in
- Wattage Output 1,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # CV100X
- Zoro # G410087711
- UPC # 686334457750
- Country of Origin United States
- Category Radiant Cove Heaters
Dimensions
Overall Height | 4 1/4 in |
Overall Depth | 96 in |
Details
Watts | 1,000 W |
Item | Electric Cove Heater |
Standards | ELT |
Heating Capacity | 3,413 BtuH |
Wattage Output | 1,000 W |
Amperage | 4 A |
Housing Color | White |
Heating Method | Radiant |
Housing Finish | Powder Coated |
Voltage | 240V AC |
Housing Material | Aluminum |
Description
Electric Cove Heater, Overall Height 4 1/4 in, Overall Depth 96 in, Voltage 240V AC, Wattage Output 1,000 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Heating Method Radiant, Heating Capacity 3,413 BtuH, Amperage 4 A, Mounting Type Ceiling, Standards ELT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO 42" Outdoor Living Fan (YF202)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-1200)
- ENERG+ EnerG+ 240V Infrared Electric Outdoor Heater - Wall Mounted with Remote (HEA-23046-WMRM)
- DAYTON NG Valve Train Assembly (TP-240)
- MARKEL PRODUCTS Electric Cove Heater, 750 W, 120V AC (CV7512X)
- KING ELECTRIC Kcv Cove Heater 71" 208V 840W White (KCV2009-W)
- KING ELECTRIC Kcv Cove Heater 118" 208V 1800W White (KCV2018-W)
- KING ELECTRIC Kcv Cove Heater 118" 240/208V 1400/1050W White (KCV2415-W)
- KING ELECTRIC Kcv Cove Heater 94" 240/208V 1125/844W Almond (KCV2412-A)
- KING ELECTRIC Kcv Cove Heater 34" 120V 420W White (KCV1204-W)
- KING ELECTRIC Kcv Cove Heater 118" 120V 1400W White (KCV1215-W)
- Markel Products Radiant Cove Heaters