Shop All Electric Baseboard Heaters
Markel Products
Electric Baseboard Heater, 375 W
Mfr # 2903E-024C
Zoro # G309944224
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Standards cETLus Listed
- Housing Style Conventional
- Housing Material Steel
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markel Products
- MFR # 2903E-024C
- Zoro # G309944224
- UPC # 686334740036
- Country of Origin United States
- Category Electric Baseboard Heaters
Dimensions
Overall Depth | 2 1/2 in |
Overall Height | 6 in |
Overall Length | 24 in |
Details
Item | Electric Baseboard Heater |
Phase | 1 |
Standards | cETLus Listed |
Housing Style | Conventional |
Housing Material | Steel |
Voltage | 120V AC |
Thermostat Included | No |
Tamper Resistant | Yes |
Heating Method | Convection |
Heating Capacity | 1,275 BtuH |
Amperage | 3.1 A |
Thermostat Contact Type | Single Pole |
Housing Color | Brown |
Wattage Output | 375 W |
Control Type | Thermostat |
Housing Finish | Powder Coated |
Duty Rating | Commercial Grade |
Description
Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 in, Overall Length 24 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Over-Temperature Thermal Limit Extends Entire Length of Heated Area, Tamper Resistant Yes, Thermostat Included No, Voltage 120V AC, Wattage Output 375 W, Housing Color Brown, Housing Finish Powder Coated, Housing Material Steel, Conventional, Mounting Type Wall, Heating Capacity 1,275 BtuH, Thermostat Contact Type Single Pole, 1 Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R26F63 SAE)
- NORDFAB Hose Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 4" L x (8040401972)
- AAF FLANDERS 20x20x1 Pleated Air Filter, MERV 8 (80055.012020)
- BESTAIR PRO 16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (5-1620-8-2)
- STERLING HEATRIM HYDRONIC BASEBOARD HEATER 8 FT (R-750-A8)
- MARLEY ENGINEERED PRODUCTS Q-Mark Residential 120-Volt 60 in. 1250-Watt Baseboard Heater (2515W)
- CADET 48" White Electric Baseboard Heater, 750/1000W, 208/240V (4F1000W)
- CADET BASEBOARD HEATER 30"" (05530)
- EMBASSY INDUSTRIES Embassy Scc-R Right End Cap (5612945128)
- KING ELECTRIC K Baseboard Heater 8' 208V 2000W White (8K2020BW)
- DAYTON 96" Electric Baseboard Heater, White, 1504/2000W, 208/240V (3UG87)
- Markel Products Electric Baseboard Heaters