Shop All Electric Ceiling Heater Accessories
Markel Products
Disconnect Switch, 38 ft., 3"D x 3"W, DPST
Mfr # DCS603/5100
Zoro # G5414608
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps AC 60
- Mounting Type Unit Mounted
- Fits KW 40
- Hz 50/60
- Voltage Range 208 to 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # DCS603/5100
- Zoro # G5414608
- UPC # 686334717175
- Country of Origin United States
- Category Electric Ceiling Heater Accessories
Dimensions
Floor Coverage Dia. | 38 ft. |
Width | 3" |
Depth | 3" |
Height | 3" |
Overall Width | 3 in |
Overall Depth | 3 in |
Overall Height | 3 in |
Details
Amps AC | 60 |
Mounting Type | Unit Mounted |
Fits KW | 40 |
Hz | 50/60 |
Voltage Range | 208 to 600V AC |
Phase | 1 or 3 |
Item | Disconnect Switch |
Includes | Wire Leads for Quick Connection |
For Use With | 52AT79 |
Switch Type | DPST |
Contact Rating | 48A |
Voltage | 600V AC |
Voltage, Phase | 600V AC, 1 or 3-phase |
Standards | ETL Listed |
Amperage | 60 A |
Frequency | 50 Hz, 60 Hz |
Fits kW | 40 kW |
Description
Disconnect Switch, Voltage 600V AC, 1 or 3 Phase, Contact Rating 48A, For Use With 52AT79, Voltage Range 208 to 600V AC, Switch Type DPST, Fits kW 40 kW, Amperage 60 A, Frequency 50 Hz, 60 Hz, Mounting Type Unit-Mounted, Overall Height 3 in, Overall Width 3 in, Overall Depth 3 in, Includes Wire Leads for Quick Connection, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 1 gal (SC-FCC-1)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Dimension D: 4 in (16D531)
- BROAN Roof Cap Black (636)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 12" x 10" W (V5105)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 3"D x 2"W (DCS202/5100)
- MARKEL PRODUCTS Thermostat, 38 ft., 3"D x 4"W, SPST (T5100)
- MARKEL PRODUCTS Thermostat, 38 ft., 3-1/2"D x 5"W, DPST (T5102)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 11" W (A5150)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 4"D x 3"W, DPST (DCS403/5100)
- QMARK Mounting Frame, Surface, 48 In.L, 24 In.W (QSF2448)
- Markel Products Electric Ceiling Heater Accessories