Shop All Hazardous Location Heaters
Markel Products
240VAC Hazardous-Location Electric Heater, 1 Phase, 31.7 Amps AC
Mfr # FEP-7624-1RA
Zoro # G4701755
Free Shipping & Returns
$2,972.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heater Voltage 240VAC
- BtuH Output 25938
- kW 7.6
- Amps AC 31.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markel Products
- MFR # FEP-7624-1RA
- Zoro # G4701755
- UPC # 686334445290
- Country of Origin United States
- Category Hazardous Location Heaters
Dimensions
Overall Height | 18 in |
Overall Width | 64 in |
Overall Depth | 9 in |
Cabinet Depth | 9 in |
Manufacturers Warranty Length | 1 yr |
Cabinet Height | 18 in |
Cabinet Width | 58 in |
Overall Dimensions - H x W x D | 18 in x 64 in x 9 in |
Cabinet Dimensions - W x H x D | 58 in x 18 in x 9 in |
Description
Hazardous-Location Electric Heater, Overall Height 18 in, Overall Width 64 in, Overall Depth 9 in, Cabinet Height 18 in, Cabinet Width 58 in, Cabinet Depth 9 in, Voltage 240V AC, 1 Phase, Wattage Output 7.6 kW, Hazardous Location Rating Class I, Groups B, C and D, Division 1 and 2, Housing Color Gray, Housing Finish Powder Coated Epoxy Paint, Housing Material Steel, Heating Method Convection, Heating Capacity 25,938 BtuH, Mounting Location Wall, Mounting Type Surface, Control Type Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 25-1/4 In. W (5PV55)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 13 (11C865)
- DAYTON Bag Filter, For G2422524 (2HNT1)
- HONEYWELL HOME POWERHEAD ADAPTER KIT FOR V4044 AND V804 (40003918-007)
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 9.1 Amps AC (FEP-7648-3RA)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-3624-1RA)
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 4.3 Amps AC (FEP-3648-3RA)
- MARKEL PRODUCTS 208VAC Hazardous-Location Electric Heater, 1 Phase, 17.3 Amps AC (FEP-3620-1RA)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 7.5 Amps AC (FEP-1824-1RA)
- MARKEL PRODUCTS 120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-1812-1RA)
- Markel Products Hazardous Location Heaters